Southwire 55094202 Liquidtight Flexible Conduit, Non-Metallic, 1/2", Gray, 1000' Reel

  • Mfr/Brand Name:

    Southwire
  • Mfr Number:

    55094202
  • Rexel Part Number:

    200046
  • UPC:

    78267381014

ULTRATITE - 1/2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 1000 Foot Reel.

$ 60.74 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Southwire

Mfr Part # 55094202

Rexel Part # 200046

UPC 78267381014

UNSPSC 39131706

Color Gray

Diameter 1/2 in

Length 1000 ft

Material Non-Metallic

Type Non-Metallic Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch