Southwire 55094301 Liquidtight Flexible Conduit, Non-Metallic, 3/4", Gray, 100' Coil

  • Mfr/Brand Name:

    Southwire
  • Mfr Number:

    55094301
  • Rexel Part Number:

    207496
  • UPC:

    78267381022

ULTRATITE - 3/4 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 100 Foot Reel.

$ 78.81 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 100

Mfr / Brand Southwire

Mfr Part # 55094301

Rexel Part # 207496

UPC 78267381022

UNSPSC 39131706

Color Gray

Diameter 3/4 in

Length 100 ft

Material Non-Metallic

Type Non-Metallic Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch