Southwire 55094303 Liquidtight Flexible Conduit, Non-Metallic, 3/4", Gray, 1000' Reel

  • Mfr/Brand Name:

    Southwire
  • Mfr Number:

    55094303
  • Rexel Part Number:

    207501
  • UPC:

    78267381024

ULTRATITE - 3/4 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray.

$ 83.01 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 100

Mfr / Brand Southwire

Mfr Part # 55094303

Rexel Part # 207501

UPC 78267381024

UNSPSC 39131706

Color Gray

Diameter 3/4 in

Length 1000 ft

Material Non-Metallic

Type Non-Metallic Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch