Southwire 55094404 Liquidtight Flexible Conduit, Non-Metallic, 1", Gray, 400' Coil

  • Mfr/Brand Name:

    Southwire
  • Mfr Number:

    55094404
  • Rexel Part Number:

    650379
  • UPC:

    032886053320

ULTRATITE - 1 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 400 Foot Reel.

$ 122.20 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Southwire

Mfr Part # 55094404

Rexel Part # 650379

UPC 032886053320

UNSPSC 39131706

Color Gray

Diameter 1 in

Length 400 ft

Material Non-Metallic

Type Non-Metallic Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch