Carlon 15004-100 Liquidtight Flexible Conduit, Non-Metallic, 3/8", Gray, 100' Coil

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    15004-100
  • Rexel Part Number:

    47474
  • UPC:

    034481233015

CARFLEX, 3/8 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 100 Foot Coil.

$ 133.84 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 100

Mfr / Brand Carlon

Mfr Part # 15004-100

Rexel Part # 47474

UPC 034481233015

UNSPSC 39131706

Color Gray

Diameter 3/8 in

Length 100 ft

Material Non-Metallic

Type Non-Metallic Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch