Carlon 15005-001 Liquidtight Flexible Conduit, Non-Metallic, 1/2", Gray, 1000' Reel

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    15005-001
  • Rexel Part Number:

    47451
  • UPC:

    034481233046

CARFLEX, 1/2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 1000 Foot Reel.

$ 75.00 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Carlon

Mfr Part # 15005-001

Rexel Part # 47451

UPC 034481233046

UNSPSC 39131706

Color Gray

Diameter 1/2 in

Length 1000 ft

Material Non-Metallic

Type Non-Metallic Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch