Carlon 15008-500 Liquidtight Flexible Conduit, Non-Metallic, 1", Gray, 500' Reel

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    15008-500
  • Rexel Part Number:

    44048
  • UPC:

    034481233305

CARFLEX, 1 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 500 Foot Reel.

$ 162.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 500

Mfr / Brand Carlon

Mfr Part # 15008-500

Rexel Part # 44048

UPC 034481233305

UNSPSC 39131706

Color Gray

Diameter 1 in

Length 500 ft

Material Non-Metallic

Type Non-Metallic Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch