Carlon 15011-050 Liquidtight Flexible Conduit, Non-Metallic, 2", Gray, 50' Coil

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    15011-050
  • Rexel Part Number:

    47591
  • UPC:

    034481233480

CARFLEX, 2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 50 Foot Coil.

$ 674.48 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 50

Mfr / Brand Carlon

Mfr Part # 15011-050

Rexel Part # 47591

UPC 034481233480

UNSPSC 39131706

Color Gray

Diameter 2 in

Length 50 ft

Material Non-Metallic

Type Non-Metallic Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch