Carlon 15011-100 Liquidtight Flexible Conduit, Non-Metallic, 2", Gray, 100' Reel

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    15011-100
  • Rexel Part Number:

    47563
  • UPC:

    034481233497

CARFLEX, 2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 100 Foot Reel.

$ 674.48 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 100

Mfr / Brand Carlon

Mfr Part # 15011-100

Rexel Part # 47563

UPC 034481233497

UNSPSC 39131706

Color Gray

Diameter 2 in

Length 100 ft

Material Non-Metallic

Type Non-Metallic Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch