Thomas & Betts ATX100-TB Liquidtight Flexible Conduit, Rubber, Extreme Temperature, 1", 100'

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    ATX100-TB
  • Rexel Part Number:

    9317
  • UPC:

    78621091560

Liquidtight Flexible Conduit, Rubber, Black, Extreme Temperature, 1 Inch, 100 Foot Coil

$ 2,672.29 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # ATX100-TB

Rexel Part # 9317

UPC 78621091560

UNSPSC 39131706

Color Black

Diameter 1 in

Length 100 ft

Material Non-Metallic

Type Non-Metallic Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch