Thomas & Betts EFC038 Corrugated Flexible Non-Metallic Tubing, 3/8", Black, 100' Reel

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    EFC038
  • Rexel Part Number:

    4829
  • UPC:

    786210789606

XTRA FLEX - Non-Metallic Corrugated Extra-Flexible Liquditight, 3/8 Inch, Black, Type CLL, 100 foot reel.

$ 266.16 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # EFC038

Rexel Part # 4829

UPC 786210789606

UNSPSC 39131706

Color Black

Diameter 3/8 in

Length 100 ft

Material Non-Metallic

Type Non-Metallic Tubing

Place your Will Call order by clicking the cart button next to the appropriate Branch