Thomas & Betts EFC200 Corrugated Flexible Non-Metallic Tubing, 2", Black, 100' Reel

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    EFC200
  • Rexel Part Number:

    4685
  • UPC:

    786210789668

XTRA FLEX - Non-Metallic Corrugated Extra-Flexible Liquditight, 2 Inch, Black, Type CLL, 100 foot reel.

$ 2,130.74 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # EFC200

Rexel Part # 4685

UPC 786210789668

UNSPSC 39131706

Color Black

Diameter 2 in

Length 100 ft

Material Non-Metallic

Type Non-Metallic Tubing

Place your Will Call order by clicking the cart button next to the appropriate Branch