Thomas & Betts LTC0381000 Liquidtight Flexible Conduit, Non-Metallic, Type B, 3/8", Black, 1000'

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    LTC0381000
  • Rexel Part Number:

    514641
  • UPC:

    78621032378

Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 3/8", Black, 1000' Reel, Industrial Grade, Indoor/Outdoor Use

$ 428.63 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # LTC0381000

Rexel Part # 514641

UPC 78621032378

UNSPSC 39131706

Color Black

Diameter 3/8 in

Length 1000 ft

Material Non-Metallic

Type Non-Metallic Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch