Thomas & Betts LTC050 Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 1/2", Black, 100' Coil

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    LTC050
  • Rexel Part Number:

    4991
  • UPC:

    786210789545

Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 1/2", Black, 100' Coil, Industrial Grade, Indoor/Outdoor Use

$ 401.67 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # LTC050

Rexel Part # 4991

UPC 786210789545

UNSPSC 39131706

Color Black

Diameter 1/2 in

Length 100 ft

Material Non-Metallic

Type Non-Metallic Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch