Thomas & Betts LTC050GY Liquidtight Flexible Conduit, Non-Metallic, Type B, 1/2", Gray, 100'

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    LTC050GY
  • Rexel Part Number:

    62437
  • UPC:

    786210880761

Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 1/2", Gray, 100' Coil, Commercial Grade, Indoor/Outdoor Use

$ 349.24 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # LTC050GY

Rexel Part # 62437

UPC 786210880761

UNSPSC 39131706

Color Gray

Diameter 1/2 in

Length 100 ft

Material Non-Metallic

Type Non-Metallic Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch