Thomas & Betts LTC075-1 Liquidtight Flexible Conduit, Non-Metallic, Type B, 3/4", Orange, 100'

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    LTC075-1
  • Rexel Part Number:

    5756
  • UPC:

    78621070078

Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 3/4", Orange, 100' Coil, Industrial Grade, Indoor/Outdoor Use

$ 744.28 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # LTC075-1

Rexel Part # 5756

UPC 78621070078

UNSPSC 39131706

Color Orange

Diameter 3/4 in

Length 100 ft

Material Non-Metallic

Type Non-Metallic Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch