Topaz HF112 Liquidtight Flexible Conduit, Non-Metallic, Type B, 1/2", 1000' Reel

  • Mfr/Brand Name:

    Topaz
  • Mfr Number:

    HF112
  • Rexel Part Number:

    263818
  • UPC:

    75133830010

Liquidtight Flexible Conduit, Non-Metallic, Type B, 1/2", 1000' Reel

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Topaz

Mfr Part # HF112

Rexel Part # 263818

UPC 75133830010

UNSPSC 39131706

Color Gray

Diameter 1/2 in

Length 1000 ft

Material Non-Metallic

Type Non-Metallic Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch