Littelfuse FLA006 Midget Pin Indicating Fuse, Time Delay, 6 Amp, 125 Volt AC

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLA006
  • Rexel Part Number:

    406695
  • UPC:

    079458130584

fuses, Midget, Time Delay, Brand Or Series: Slo-blo, Type: Cartridge, Amp Rating: 6.00 Amp, Voltage Rating: 125 Vac, Interrupting Rating: 10000 Amp Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch

$ 19.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLA006

Rexel Part # 406695

UPC 079458130584

UNSPSC 39121609

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch