Littelfuse FLNR450ID LF FLNR450ID UL CLASS RK5

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLNR450ID
  • Rexel Part Number:

    647093
  • UPC:

    079458023992

fuses, Time Delay, Brand Or Series: Class Rk5, Indicator, Current Rating: 450 Amp, Interrupting Rating: 200000 Amp Ac Rms Symmetrical, 20000 Amp Dc, Terminal Type: Blade, Rejection, Dimensions: 3 3/32 Diameter X 10 3/8 Length Inch, Voltagerating: 250 Vac

$ 220.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLNR450ID

Rexel Part # 647093

UPC 079458023992

UNSPSC 39121627

Amps 450

Class RK5

Interrupt Rating AC 200000

Interrupt Rating DC 300000

Mounting Fuse Block

Type Slow Blow

Volts AC 250

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch