Littelfuse FLSR009 NULL

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLSR009
  • Rexel Part Number:

    616546
  • UPC:

    079458170641

fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 9 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter X 5 Length Inch, Voltage Rating: 600 Vac/300 Vdc, Feat

$ 22.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLSR009

Rexel Part # 616546

UPC 079458170641

UNSPSC 39121627

Amps 9

Class RK5

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Mounting Fuse Block

Type Slow Blow

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch