Littelfuse FLSR03.2 LF FLSR03.2 UL CLASS RK5

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLSR03.2
  • Rexel Part Number:

    637542
  • UPC:

    079458170498

fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 3 2/10 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter X 5 Length Inch, Voltage Rating:600 Vac/300 Vdc,

$ 20.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLSR03.2

Rexel Part # 637542

UPC 079458170498

UNSPSC 39121627

Amps 3.2

Class RK5

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Mounting Fuse Block

Type Slow Blow

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch