Littelfuse FLSR04.5ID 4.5A, 600VAC/300VDC, Class RK5 Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLSR04.5ID
  • Rexel Part Number:

    601679
  • UPC:

    079458025255

Fuses, Rejection, Brand Or Series: Class RK5, Indicator, Current Rating: 4 1/2 Amp, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter X 5 Length Inch, Voltage Rating: 600 VAC/300 VDC

$ 23.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLSR04.5ID

Rexel Part # 601679

UPC 079458025255

UNSPSC 39121627

Amps 4.5

Class RK5

Interrupt Rating AC 300000

Interrupt Rating DC 20000

Mounting Fuse Block

Type Slow Blow

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch