Littelfuse JLS110 Ul Class J Fast-acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    JLS110
  • Rexel Part Number:

    616600
  • UPC:

    079458200836

fuses, High Speed, North American Style, Brand Or Series: Class J, Type: Bolt Mount, Amp Rating: 110 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 200000amp Vac Rms Symmetrical, Dimensions: 1 1/2 Diameter X 5 3/4 Length Inch, Features: Fast Acting

$ 157.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # JLS110

Rexel Part # 616600

UPC 079458200836

UNSPSC 39121627

Amps 110

Class J

Interrupt Rating AC 200000

Mounting Fuse Block

Type Fast Acting

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch