Littelfuse KLK.100 LF KLK.100 FAST-ACTING MIDGET FUSE

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    KLK.100
  • Rexel Part Number:

    96063
  • UPC:

    079458250114

fuses, High Speed, North American Style, Brand Or Series: Klk, Type: Cartridgelead, Amp Rating: 1/10 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 100000amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fast Acting

$ 21.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # KLK.100

Rexel Part # 96063

UPC 079458250114

UNSPSC 39121609

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch