Littelfuse KLKD.250 LF KLKD.250 FAST-ACTING AC/DC

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    KLKD.250
  • Rexel Part Number:

    603156
  • UPC:

    079458101928

fuses, High Speed, North American Style, Brand Or Series: Klkd, Type: Cartridgelead, Amp Rating: 1/4 Amp, Voltage Rating: 600 Vac/600 Vdc, Interrupting Rating:100000 Amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch,features: Fast

$ 20.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # KLKD.250

Rexel Part # 603156

UPC 079458101928

UNSPSC 39121609

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch