Littelfuse KLKD01.5 LF KLKD01.5 FAST-ACTING AC/DC MIDGET FUSE

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    KLKD01.5
  • Rexel Part Number:

    603114
  • UPC:

    079458101973

fuses, High Speed, North American Style, Brand Or Series: Klkd, Type: Cartridgelead, Amp Rating: 1 1/2 Amp, Voltage Rating: 600 Vac/600 Vdc, Interrupting Rating: 100000 Amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fa

$ 21.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # KLKD01.5

Rexel Part # 603114

UPC 079458101973

UNSPSC 39121609

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch