Littelfuse KLKR02.5 Ul Class Cc Fast-acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    KLKR02.5
  • Rexel Part Number:

    262415
  • UPC:

    079458260427

Fuses, High Speed, North American Style, Brand Or Series: Klkr, Type: Cartridge, Rejection Cap, Amp Rating: 2 1/2 Amp, Voltage Rating: 600 Vac/300 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2length Inch, Fe

$ 24.45 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # KLKR02.5

Rexel Part # 262415

UPC 079458260427

UNSPSC 39121627

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch