Littelfuse L70S040 NULL

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    L70S040
  • Rexel Part Number:

    682107
  • UPC:

    079458101676

fuses, Semiconductor, Brand Or Series: Ls70s, Type: Bolt Mount, Amp Rating: 40amp, Voltage Rating: 700 Vac, 650 Vdc, Interrupting Rating: Vac 200000 Rms Amp Vdc 20000 Amp, Dimensions: 1 Diameter X 4 3/8 Length Inch, Material: Fiberglass Body, Features: V

$ 73.26 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # L70S040

Rexel Part # 682107

UPC 079458101676

UNSPSC 39121628

Amps 40

Class Semiconductor Type

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Mounting Bolt-In

Type Very Fast-Acting

Volts AC 700

Volts DC 650

Place your Will Call order by clicking the cart button next to the appropriate Branch