Littelfuse LLNRK01.6 LF LLNRK01.6 UL CLASS RK1 DUAL

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    LLNRK01.6
  • Rexel Part Number:

    637531
  • UPC:

    079458330380

fuses, Time Delay, Brand Or Series: Class Rk1, Current Rating: 1 6/10 Amp, Interrupting Rating: 200000 Amp Ac Rms Symmetrical, 20000 Amp Dc, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter X 2 Length Inch, Voltage Rating: 250 Vac/125 Vdc, M

$ 16.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # LLNRK01.6

Rexel Part # 637531

UPC 079458330380

UNSPSC 39121627

Amps 1.6

Class RK1

Interrupt Rating AC 300000

Interrupt Rating DC 20000

Mounting Fuse Block

Type Slow Blow

Volts AC 250

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch