Littelfuse LLNRK03.2 LF LLNRK03.2 UL CLASS RK1 DUAL

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    LLNRK03.2
  • Rexel Part Number:

    678164
  • UPC:

    079458330496

fuses, Time Delay, Brand Or Series: Class Rk1, Current Rating: 3 2/10 Amp, Interrupting Rating: 200000 Amp Ac Rms Symmetrical, 20000 Amp Dc, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter X 2 Length Inch, Voltage Rating: 250 Vac/125 Vdc, M

$ 14.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # LLNRK03.2

Rexel Part # 678164

UPC 079458330496

UNSPSC 39121627

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch