Littelfuse LLNRK6.25 LF LLNRK6.25 UL CLASS RK1 DUAL

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    LLNRK6.25
  • Rexel Part Number:

    678273
  • UPC:

    079458330595

fuses, Time Delay, Brand Or Series: Class Rk1, Current Rating: 6 1/4 Amp, Interrupting Rating: 200000 Amp Ac Rms Symmetrical, 20000 Amp Dc, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter X 2 Length Inch, Voltage Rating: 250vac/125 Vdc, Ma

$ 15.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # LLNRK6.25

Rexel Part # 678273

UPC 079458330595

UNSPSC 39121627

Amps 6 1/4

Class RK1

Interrupt Rating AC 300000

Interrupt Rating DC 20000

Mounting Fuse Block

Type Slow Blow

Volts AC 250

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch