Littelfuse LLSRK100ID 100A, 600VAC/300VDC, Class RK1 Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    LLSRK100ID
  • Rexel Part Number:

    616564
  • UPC:

    079458060614

100 Amp Fuse, Rejection, Brand or Series: Class RK1, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Blade, Rejection, Dimensions: 1 5/16 Diameter x 7 7/8 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element, Visual Indicator.

$ 98.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # LLSRK100ID

Rexel Part # 616564

UPC 079458060614

UNSPSC 39121627

Amps 100

Class RK1

Diameter 1 5/16 in

Family / Style LLSRK

Interrupt Rating AC 20000

Length 7 7/8 in

Mounting Blade

Opening Dual-Element

Type Power Fuse

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch