Littelfuse NLN450 Ul Class K5 "one-time" Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    NLN450
  • Rexel Part Number:

    350824
  • UPC:

    079458360950

fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Blade, Voltage Rating: 250 Vac/250 Vdc, Current Rating: 450 Amp, Interrupting Rating: 50000 Amp Vac Rms Symmetrical, Dimensions: 2 19/32 Diameter X 10 3/8 Length Inch, Features: Lo

$ 161.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # NLN450

Rexel Part # 350824

UPC 079458360950

UNSPSC 39121627

Amps 450

Class K5

Interrupt Rating AC 50000

Interrupt Rating DC 20000

Mounting Fuse Block

Type Fast Acting

Volts AC 250

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch