Littelfuse NLS015 Ul Class K5 "one-time" Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    NLS015
  • Rexel Part Number:

    406951
  • UPC:

    079458370683

fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 Vac/500 Vdc, Current Rating: 15 Amp, Interrupting Rating: 50000 Amp Vac Rms Symmetrical, Dimensions: 13/16 Diameter X 5 Length Inch,features: Low Co

$ 13.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # NLS015

Rexel Part # 406951

UPC 079458370683

UNSPSC 39121627

Amps 15

Class K5

Interrupt Rating AC 50000

Interrupt Rating DC 20000

Mounting Fuse Block

Type Fast Acting

Volts AC 600

Volts DC 500

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch