Littelfuse NLS045 Ul Class K5 "one-time" Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    NLS045
  • Rexel Part Number:

    601663
  • UPC:

    079458370768

fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 Vac/400 Vdc, Current Rating: 45 Amp, Interrupting Rating: 50000 Amp Vac Rms Symmetrical, Dimensions: 1 1/16 Diameter X 5 1/2 Length Inch, Features: L

$ 23.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # NLS045

Rexel Part # 601663

UPC 079458370768

UNSPSC 39121627

Amps 45

Class K5

Interrupt Rating AC 50000

Interrupt Rating DC 20000

Mounting Fuse Block

Type Fast Acting

Volts AC 600

Volts DC 400

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch