Hoffman AEK230 Electrical Interlock, 230V/60Hz, For NEMA 12 Enclosures, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AEK230
  • Rexel Part Number:

    84592
  • UPC:

    783510268107

Electrical Interlock, 230 Volt/60Hz, Used With Door Latching Mechanisms on All Two Door Type 12 Enclosures, Material: Steel

$ 373.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AEK230

Rexel Part # 84592

UPC 783510268107

UNSPSC 39121321

IP/NEMA Rating 12

Material Steel

Type Electrical Interlock

Place your Will Call order by clicking the cart button next to the appropriate Branch