Hoffman AEK230NDH Electrical Interlock, 230V/60Hz, For NEMA 4/4X Enclosures, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AEK230NDH
  • Rexel Part Number:

    48080
  • UPC:

    783510267506

Electrical Interlock, 230 Volt/60Hz, Used With Door Latching Mechanisms with Exterior Latching. Used with One-door and Two-door Type 4 and 4X Enclosures and One-dooor Type 12 Enclosures. Material: Steel

$ 456.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AEK230NDH

Rexel Part # 48080

UPC 783510267506

UNSPSC 39121321

Material Steel

Type Electrical Interlock

Place your Will Call order by clicking the cart button next to the appropriate Branch