Hoffman AEK460NDH Electrical Interlock, 440V/60Hz, Used With Door Latching Mechanisms

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AEK460NDH
  • Rexel Part Number:

    48059
  • UPC:

    783510267605

Electrical Interlock, 440 Volt/60Hz, Used With Door Latching Mechanisms on One Door Type 4/4X Enclosures, Two Door Type 4/4X Enclosures, One Door Type 12 Enclosures, Type 1 Large Enclosures, Material: Steel

$ 506.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AEK460NDH

Rexel Part # 48059

UPC 783510267605

UNSPSC 39121321

IP/NEMA Rating 4

Material Steel

Type Electrical Interlock

Place your Will Call order by clicking the cart button next to the appropriate Branch