Dottie LWS12 Split Lock Washer, 1/2", Stainless Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    LWS12
  • Rexel Part Number:

    266711
  • UPC:

    781002699781

Lock Washer. Size: 1/2". Stainless Steel. Package Quantity: 100. *Dottie Part # 69978.*

$ 32.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # LWS12

Rexel Part # 266711

UPC 781002699781

UNSPSC 31161801

Diameter 1/2 in

Material Stainless

Type Split Lock Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch