Dottie LWS38 Split Lock Washer, 3/8", Stainless Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    LWS38
  • Rexel Part Number:

    266722
  • UPC:

    78100269976

Split Lock Washer. Size: 3/8". Stainless Steel. Package Quantity: 100

$ 16.79 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # LWS38

Rexel Part # 266722

UPC 78100269976

UNSPSC 31161801

Diameter 3/8 in

Material Stainless

Type Split Lock Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch