Coleman Cable 09020-88-02 15 Amp, 125V AC, 1875 Watt, 9" Straight Blade Adapter

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    09020-88-02
  • Rexel Part Number:

    158979
  • UPC:

    029892090203

Locking to Straight Blade Adapter. STW. NEMA 5-15 to L5-20R. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 9 inches. Color: Yellow.

$ 7.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Coleman Cable

Mfr Part # 09020-88-02

Rexel Part # 158979

UPC 029892090203

UNSPSC 26121629

Amps 15

Color Yellow

Conductors 3

Gauge 12

Length 9 in

NEMA Configuration 5-15

Type Adapter

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch