Leviton L7993 Support Grip, Locking Bale, Bus-Drop Duty, .530" - .730"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7993
  • Rexel Part Number:

    331701
  • UPC:

    078477973493

Support Grip, Locking Bale, Closed Mesh, Tinned Bronze, Single Weave, Bus-Drop Duty, Cable Diameter Length: .530 Inch - .730 Inch, Approx. Break Strength: 1,100.

$ 29.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7993

Rexel Part # 331701

UPC 078477973493

UNSPSC 39131607

Material Tinned Bronze

Range 0.530 in - 0.730 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch