Leviton L9554 Support Grip, Locking Bale, Standard Duty, 1.00" - 1.24"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9554
  • Rexel Part Number:

    331655
  • UPC:

    078477970904

Support Grip, Locking Bale, Closed Mesh, Tinned Bronze, Single Weave, Standard Duty, Cable Diameter Length: 1.00 Inch - 1.24 Inch, Mesh Length: 12 Inch.

$ 62.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9554

Rexel Part # 331655

UPC 078477970904

UNSPSC 39131607

Length 12 in

Material Tinned Bronze

Range 1.000 in - 1.240 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch