Leviton L9696 Support Grip, Locking Bale, Split Rod, 2.00" - 2.49"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9696
  • Rexel Part Number:

    160536
  • UPC:

    078477971284

Support Grip, Locking Bale, Split Rod Mesh, Tinned Bronze, Single Weave, Standard Duty, Cable Diameter Length: 2.00 Inch - 2.49 Inch, Mesh Length: 20 Inch.

$ 116.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9696

Rexel Part # 160536

UPC 078477971284

UNSPSC 39131607

Length 20 in

Material Tinned Bronze

Range 2.000 in - 2.490 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch