3M MNG10-10FLX 12 to 10 AWG Locking Fork Terminal

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MNG10-10FLX
  • Rexel Part Number:

    184780
  • UPC:

    051128587911

Locking Fork Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 12 - 10 AWG, 600V, Stud Size: 10, Color: Yellow. Package of 50. **Order in Multiples of 50**

$ 151.83 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand 3M

Mfr Part # MNG10-10FLX

Rexel Part # 184780

UPC 051128587911

UNSPSC 39121432

Color Yellow

Diameter # 10

Gauge 12

Material Nylon

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch