Panduit PNF14-8LF-C Fork Terminal, Locking Type, Funnel Entry, Nylon Insulated

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PNF14-8LF-C
  • Rexel Part Number:

    261675
  • UPC:

    07498351364

Fork Terminal, Locking Type, Funnel Entry, Nylon Insulated, 18 - 14 AWG, Stud: #8, 600 Volt, Color: Blue, Material: Copper, Package of 100 Each.

$ 79.95 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # PNF14-8LF-C

Rexel Part # 261675

UPC 07498351364

UNSPSC 39121409

Color Blue

Gauge 18

Material Copper

Size #8

Type Fork Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch