Thomas & Betts RB14-6FL 18 to 14 AWG Locking Fork Terminal

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RB14-6FL
  • Rexel Part Number:

    10363
  • UPC:

    786210887395

Locking Fork Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 18 - 14 AWG, 600V, Stud Size: #6, Color: Blue. Package of 100. **Order in Multiples of 100**

$ 172.36 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # RB14-6FL

Rexel Part # 10363

UPC 786210887395

UNSPSC 39121432

Color Blue

Diameter # 6

Gauge 18

Material Nylon

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch