3M LFV10-10Q Locking Fork Terminal, Vinyl Insulated, 12 - 10 AWG, #10 Stud, Yellow

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    LFV10-10Q
  • Rexel Part Number:

    310903
  • UPC:

    051128600146

Locking Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 10, Color: Yellow. Package of 25. **Order in Multiples of 1.**

$ 8.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # LFV10-10Q

Rexel Part # 310903

UPC 051128600146

UNSPSC 39121432

Color Yellow

Diameter # 10

Gauge 12

Material Vinyl

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch