Burndy TP146LF Ring Terminal, Vinyl Insulated, 16 - 14 AWG, #4 - #6 Stud, Blue

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    TP146LF
  • Rexel Part Number:

    701934
  • UPC:

    78181071365

Ring Terminal, Vinyl Insulated, Wire Range: 16 - 14 AWG, #4 - #6 Stud, 600 Volt, Color: Blue, Material: Copper

$ 81.17 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # TP146LF

Rexel Part # 701934

UPC 78181071365

UNSPSC 39121405

Color Blue

Gauge 16

Material Copper

Size #4

Type Fork Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch