Ideal 83-7051 Locking Fork Terminal, Vinyl Insulated, 16-14 AWG, #6 Stud, Blue

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    83-7051
  • Rexel Part Number:

    199274
  • UPC:

    783250490066

Snap Spade Terminal, Locking Fork, Vinyl Insulated, Blue, Wire Range: 16 - 14 AWG, Stud Size: 6. Package of 25.

$ 30.27 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 25

Mfr / Brand Ideal

Mfr Part # 83-7051

Rexel Part # 199274

UPC 783250490066

UNSPSC 39121405

Color Blue

Diameter # 6

Gauge 16

Material Vinyl

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch